BRADY

BRADY Fire safety pictogram – Fire blanket

  • ERIKS:23589818
  • Manufacturer:0662820132776
Image 1
SIGN, Fire safety pictogram – Fire blanket,
Save to list

€4.30/ pieceexcl. VAT

€5.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Red / White
Width
148
Height
148 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110