BRADY

BRADY EZ Panel Loc™ Clamp-On Breaker Lockout, 6 Piece / Pack

  • ERIKS:13723053
  • Manufacturer:0754473658106
Image 1
Image 2
Image 1
Image 2
For use on breakers that do not have a hole in the switch tongue, including multipole breakers with tie-bars. Turn thumbscrew to clamp lockout securely onto switch, then snap the cover closed to prevent thumbwheel from being loosened.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
19.05 mm
Width
60.45 mm
Material
Fibreglasss Reinforced Polyurethane
Cable length
0.61
Max. operation temperature
120
Voltage
120/277