BRADY

BRADY Extra Secure Spin Lockout with 1.5 m Cable and Tool, Red, PVC Coated Steel, 1.50 m

  • ERIKS:14583027
  • Manufacturer:0754473711931
Image 1
Image 2
Image 1
Image 2
Effectively lock out many types of difficult-to-secure isolation points, including valves, handles and oversized devices, with this versatile cable lockout solution.
Save to list

€35.18/ pieceexcl. VAT

€42.57incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Colour cable
Clear
Cable diameter
3.05
Cable material
Steel, PVC-coated
Max. number of padlocks
6