BRADY

BRADY Extra Cleats for 120/277V Lockout

  • ERIKS:23589024
  • Manufacturer:0754473654047
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cleats easily clip onto the bottom of clamp-on breaker lockout devices. Assures positive restraint for breakers with long, sliding switch throws.
Save to list

€13.91/ pieceexcl. VAT

€16.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
50.74 mm
Width
28.7 mm
Material
Polypropylene
Voltage
120/277