BRADY

BRADY Evacuation pictogram 372 - Emergency exit - 200x200mm polyester Sticker

  • ERIKS:23589367
  • Manufacturer:662820476085
Image 1
SIGN, Pic-Pack,
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Green / White
Width
200
Height
200 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110