

€15.62/ pieceexcl. VAT
€18.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Aluminium overlaminated with Photoluminescent Polyester |
Shape | Square |
Language | Universal |
Colour | Photoluminescent on Green |
Width | 150 |
Height | 150 mm |