BRADY

BRADY Evacuation pictogram 372 - Emergency exit - 148x148mm polyester Sticker

  • ERIKS:23589782
  • Manufacturer:662820495246
Image 1
Facility & safety identification, PIC 372-148X148-B7541 (BRANDED)
Save to list

€5.73/ pieceexcl. VAT

€6.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Green / White
Width
148
Height
148 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110