




€15.97/ pieceexcl. VAT
€19.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 47.5 mm |
Width | 66.04 mm |
Material | Impact-resistant nylon |
Max. number of padlocks | 1 |