

€10.03/ pieceexcl. VAT
€12.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 107.95 mm |
Width | 38.51 mm |
Material | Aluminium |
Coating material | Powder coating |
Depth | 6.81 |
Max. number of padlocks | 6 |
Number of jaws | 1 |