BRADY

BRADY Double Looped Cable Lockout - 1.83 m, Red, 4,83 mm (Dia) x 1,83 m (L)

  • ERIKS:14679182
  • Manufacturer:0888434620601
Image 1
The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent.
Save to list

€16.66/ packageexcl. VAT

€20.16incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
ABS
Electrical conductivity
No
Diameter
4.83
Length
1.83