BRADY

BRADY Double Looped Cable Lockout - 1.22 m, Red, 4,83 mm (Dia) x 1,22 m (L)

  • ERIKS:14679181
  • Manufacturer:0888434620595
Image 1
The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent.
Save to list

€14.46/ packageexcl. VAT

€17.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
ABS
Electrical conductivity
No
Diameter
4.83
Length
1.22