BRADY

BRADY Double Looped Cable Lockout - 0.61 m, Red, 4,83 mm (Dia) x 0,61 m (L)

  • ERIKS:14679180
  • Manufacturer:0888434620588
Image 1
The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent.
Save to list

€12.57/ packageexcl. VAT

€15.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
ABS
Electrical conductivity
No
Diameter
4.83
Length
0.61