BRADY

BRADY Cylinder Tank Lockout

  • ERIKS:11940940
  • Manufacturer:754473461393
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Revolutionary new rugged polystyrene plastic device is used to lockout cylinder tanks, including propane tanks on fork trucks and stand alone propane tanks. Special design allows device to be used in tight spaces. Valve stem hole is 31.50 mm in diameter
Save to list

€30.77/ pieceexcl. VAT

€37.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Rugged Polystyrene
Diameter
139.7
Max. number of padlocks
2