

€60.38/ pieceexcl. VAT
€73.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | PVC (polyvinyl chloride) |
Shape | Square |
Language | Universal |
Colour | Red / White |
Width | 315 |
Height | 315 mm |
Thickness | 1.5 |
Minimum temperature | -20 |
Max. temperature | 70 |