

€33.53/ pieceexcl. VAT
€40.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | PVC (polyvinyl chloride) |
Shape | Square |
Language | Universal |
Colour | Red / White |
Width | 200 |
Height | 200 mm |
Thickness | 1.5 |
Minimum temperature | -20 |
Max. temperature | 70 |