BRADY

BRADY Corridor & Projecting Signs

  • ERIKS:23589358
  • Manufacturer:0662820415046
Image 1
SIGN, Corridor & Projecting Signs,
Save to list

€28.53/ pieceexcl. VAT

€34.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
PVC (polyvinyl chloride)
Shape
Square
Language
Universal
Colour
Red / White
Width
148
Height
148 mm
Thickness
1.5
Minimum temperature
-20
Max. temperature
70