BRADY

BRADY Continuous Vinyl Labels 29mmx30m brown - for Globalmark

  • ERIKS:12113858
  • Manufacturer:0754473998042
Image 1
BMP71 Label Printer Labels
Cable/Wire Coding
Sell by: 1 x 100 pcs
Material: Plastic
Length: 6400mm
Width: 30mm
Colour: Red
Mounting Method : Paste
Zigzag folded
Save to list

€298.13/ pieceexcl. VAT

€360.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Vinyl