

€193.75/ pieceexcl. VAT
€234.44incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Vinyl Cloth |
Shape | Rectangle |
Language | Universal |
Colour | Black on Yellow & White |
Width | 19 |
Height | 14 mm |
Thickness | 0.223 |
Finishing | Matt |
Type of coating | Repositionable Rubber Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 80 |