BRADY

BRADY Conduit & Voltage Markers - 400 V + N

  • ERIKS:23589975
  • Manufacturer:0662820138099
Image 1
Conduit and voltage labels alert employees to potentially dangerous machinery or energised equipment.
Save to list

€166.47/ pieceexcl. VAT

€201.43incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Vinyl Cloth
Shape
Rectangle
Language
Universal
Colour
Yellow / Black
Width
228
Height
57 mm
Thickness
0.223
Finishing
Matt
Type of coating
Repositionable Rubber Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
80