

€166.47/ pieceexcl. VAT
€201.43incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Vinyl Cloth |
Shape | Rectangle |
Language | Universal |
Colour | Yellow / Black |
Width | 114 |
Height | 28 mm |
Thickness | 0.223 |
Finishing | Matt |
Type of coating | Repositionable Rubber Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 80 |