BRADY

BRADY Cobra Cable, Red, Silver, 8,00 mm (Dia) x 2,00 m (L)

  • ERIKS:14681276
  • Manufacturer:4003318257186
Image 1
Flexible steel wire with protective PVC coating for use with a padlock
Save to list

€108.94/ packageexcl. VAT

€131.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Steel
Diameter
8
Length
2.00