BRADY

BRADY Cable, Silver, 3,18 mm (Dia) x 3,05 m (L)

  • ERIKS:23589015
  • Manufacturer:0754473653200
Image 1
Image 2
Image 1
Image 2
Additional cable - 3 m
Save to list

€23.25/ pieceexcl. VAT

€28.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Silver
Material
Steel
Diameter
3.18
Length
3.05