BRADY

BRADY Cable, Silver, 3,18 mm (Dia) x 2,44 m (L)

  • ERIKS:14677861
  • Manufacturer:754473653194
Image 1
Additional cable - 2.4 m
Save to list

€18.59/ packageexcl. VAT

€22.49incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Silver
Material
Steel
Diameter
3.18
Length
2.44