BRADY

BRADY Butterfly Valve Lockout - Small, 63.50 mm

  • ERIKS:12404481
  • Manufacturer:754473708566
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Butterfly Valve Lockout Device. It can be used to lock a butterfly valve in the OFF position by clamping down on the handle so that it may not be engaged or moved. This device is available in two sizes (small and large), and will accommodate valve handle thicknesses of the following: Small - 3.20 mm to 63.50 mm Large - 50.80 mm to 102 mm
Save to list

€32.07/ pieceexcl. VAT

€38.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
141.48 mm
Width
85.6 mm
Depth
25.40
Max. number of padlocks
4