BRADY

BRADY Butterfly Valve Lockout, 50.80 mm

  • ERIKS:14377779
  • Manufacturer:754473983970
Image 1
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.
Save to list

€113.14/ pieceexcl. VAT

€136.90incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
304.8 mm
Width
101.6 mm
Depth
69.85
Max. number of padlocks
2