






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BMP71 |
Type | BM71-187-1-342 |
Tape colour | White |
Band width | 25.78 mm |
Material | Heat-shrink Polyolefin |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Matt |
Application | Printer BMP71, TLS2200, TLSPC Link |
Model | BM71-187-1-342 |
Max. temperature | 130 |
Min. ambient temperature | -70 |