






€39.38/ setexcl. VAT
€47.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Blocking bar holder |
Colour | Yellow |
Height | 20.32 mm |
Width | 101.6 mm |
Material | Nylon |
Max. number of padlocks | 8 |
Voltage | 480/600 |