BRADY

BRADY Breaker Blocker Components - 190 mm Red Blocking Bar

  • ERIKS:23589184
  • Manufacturer:662820050247
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Red Blocking Bar for use with
Save to list

€32.82/ setexcl. VAT

€39.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Blocking bar - locked off
Colour
Red
Width
193.04 mm
Material
Nylon
Voltage
480/600