BRADY

BRADY Breaker Blocker Components - 190 mm Green Blocking Bar

  • ERIKS:12113793
  • Manufacturer:0662820050254
Image 1
Image 2
Image 1
Image 2
480-600V Breaker Blockers from Brady® are ideal for oversized and irregularly shaped switches.
Save to list

€32.82/ pieceexcl. VAT

€39.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Blocking bar - locked on
Colour
Green
Width
193.04 mm
Material
Nylon
Voltage
480/600