




€157.96/ pieceexcl. VAT
€191.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Shackle diameter | 6.35 mm |
Shackle width | 33.5 mm |
Height | 60 mm |
Width | 43.3 mm |
Material | Solid brass body and shackle |
Body height | 28.80 |
Body width | 43.3 |
Electrical conductivity | Yes |
Number of keys | 2 |
Type of body | Standard |
Material bracket | Brass |