

€2,891.70/ packageexcl. VAT
€3,498.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Battery type | Lithium-manganese Battery |
Operating systems | Windows® 7;Windows® 8;Windows® 10;Windows® Server 2012;Windows® Server 2012 R2;Windows® Server 2016 |
Plug type | EU |
Supply voltage | 100 - 240 @ 50 - 60 Hz |
Weight | 10 |