BRADY

BRADY BradyPrinter i5300 Industrial Label Printer with Wifi - UK, UK, 300 dpi

  • ERIKS:14678931
  • Manufacturer:0754473637477
Image 1
Get fast and efficient precision printing for high-mix / high-volume labeling. Printer is networkable and features quick label set up and no-waste material changeovers
Save to list

€1,745.00/ pieceexcl. VAT

€2,111.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Print resolution
16776960 dpi
Auto shut down function
Yes
Battery type
Internal, not removable
Operating systems
Windows® 10;Windows® 7;Windows® 8;Windows® Server 2012;Windows® Server 2012 R2;Windows® Server 2016
Plug type
UK
Supply voltage
100 - 240 @ 50 - 60 Hz
Weight
15.0
With automatic shut-off
Yes