

€1,895.00/ pieceexcl. VAT
€2,292.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | Yes |
Battery type | Internal, not removable |
Operating systems | Windows® 10;Windows® 7;Windows® 8;Windows® Server 2012;Windows® Server 2012 R2;Windows® Server 2016 |
Plug type | US |
Supply voltage | 100 - 240 @ 50 - 60 Hz |
Weight | 15.0 |
With automatic shut-off | Yes |