

€3,195.00/ per boxexcl. VAT
€3,865.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | No |
Operating systems | Windows® 7;Windows® 8;Windows® 10 |
Plug type | UK |
Supply voltage | 100 - 240 @ 50 - 60 Hz |
Weight | 16 |
With automatic shut-off | No |