BRADY

BRADY Brady Snap-On Pipe Markers

  • ERIKS:23590666
  • Manufacturer:0888434427095
Image 1
Brady Snap-On™ Markers is a fast and easy way to mark rusty, wet or oily pipes. The Brady Snap-On™ is a transparent PVC cover on which you can apply any of the markers in our ranges. The result is that your self-adhesive marker remains readable and well protected.
Save to list

€70.25/ pieceexcl. VAT

€85.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Synthetic material
Colour
Transparent
Width
420
Height
52 mm