BRADY

BRADY Brady Snap-On Pipe Markers

  • ERIKS:23590664
  • Manufacturer:0662820070023
Image 1
Brady Snap-On™ Markers is a fast and easy way to mark rusty, wet or oily pipes. The Brady Snap-On™ is a transparent PVC cover on which you can apply any of the markers in our ranges. The result is that your self-adhesive marker remains readable and well protected.
Save to list

€17.77/ pieceexcl. VAT

€21.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Synthetic material
Colour
Transparent
Width
200
Height
26 mm