BRADY

BRADY Brady Gate Valve Lockouts, Yellow, 254.00 - 330.20 mm

  • ERIKS:14044896
  • Manufacturer:754473655945
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€117.88/ pieceexcl. VAT

€142.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Width
405.1 mm
Material
Polypropylene
Dimensions
405,10 (W) x 363,50 (H) x 354,58 (Dia) x 76,20 (D)
Hole diameter
104.50
Max. number of padlocks
1