BRADY

BRADY Brady Gate Valve Lockouts, Yellow, 25.40 - 63.50 mm

  • ERIKS:14406692
  • Manufacturer:754473655907
Image 1
Image 2
Image 1
Image 2
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€18.59/ pieceexcl. VAT

€22.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Width
120.1 mm
Material
Polypropylene
Dimensions
120,10 (W) x 80,00 (H) x 70,61 (Dia) x 35,90 (D)
Hole diameter
19 mm
Max. number of padlocks
1