BRADY

BRADY Brady Gate Valve Lockouts, Yellow, 127.00 - 165.10 mm

  • ERIKS:14459696
  • Manufacturer:754473655921
Image 1
Image 2
Image 1
Image 2
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Width
224.1 mm
Material
Polypropylene
Dimensions
224,10 (W) x 181,00 (H) x 171,45 (Dia) x 60,40 (D)
Hole diameter
63.50
Max. number of padlocks
1