BRADY

BRADY Brady Gate Valve Lockouts, Transparent, 127.00 - 165.10 mm

  • ERIKS:14678612
  • Manufacturer:754473544003
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 6.5 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€39.92/ packageexcl. VAT

€48.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Transparent
Width
226.06 mm
Material
Polycarbonate
Dimensions
226,06 (W) x 181,00 (H) x 182,88 (Dia) x 60,40 (D)
Hole diameter
63.50
Max. number of padlocks
1