BRADY

BRADY Brady Gate Valve Lockouts, Blue, 165.00 - 254.00 mm

  • ERIKS:13334939
  • Manufacturer:0754473655884
Image 1
Image 2
Image 1
Image 2
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€47.51/ pieceexcl. VAT

€57.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Blue
Width
318.3 mm
Material
Polypropylene
Dimensions
318,30 (W) x 276,20 (H) x 267,21 (Dia) x 76,20 (D)
Hole diameter
89.40
Max. number of padlocks
1