Products
Brands
About Eriks
Customer service
BE - English
Home
Blank Projecting Signs
BRADY Blank Projecting Signs
ERIKS:
23590209
Manufacturer:
662820144632
SIGN, Blank Projecting Signs, V BLANK-203X203-B-455
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
PVC (polyvinyl chloride)
Shape
Square
Language
Universal
Colour
White
Width
203
Height
203 mm
Thickness
1.5
Minimum temperature
-20
Max. temperature
70
See all variants
Log in