BRADY

BRADY Blank Corridor Signs

  • ERIKS:23590704
  • Manufacturer:662820192411
Image 1
Make your own projecting or corridor warehouse signs. By using blank signs together with one of our standard Numbers & Letters you can add improved visibility to the warehouse sign of your choice.
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
PVC (polyvinyl chloride)
Shape
Rectangle
Colour
White
Width
200
Height
200 mm
Thickness
1.5
Minimum temperature
-20
Max. temperature
70