






€80.14/ pieceexcl. VAT
€96.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP31 & BBP33 |
Type | B30-R4300 |
Tape colour | Black |
Length belt/tape/tie | 60.9 m |
Band width | 110 mm |
Material | Resin |
Application | Printer BBP31, BBP33 |
Model | B30-R6000Hf |
Colour | Black |