






€269.22/ pieceexcl. VAT
€325.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | White |
Text colour | Not applicable |
Length belt/tape/tie | 15 m |
Band width | 200 mm |
Thickness | 0.1 mm |
Material | Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer BBP85, PowerMark |
Max. temperature | 82 |
Min. ambient temperature | -40 |
Colour | White |