

€411.12/ pieceexcl. VAT
€497.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | Silver |
Text colour | Not applicable |
Length belt/tape/tie | 10 m |
Band width | 250 mm |
Thickness | 0.14 mm |
Material | Reflective Tape |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer BBP85, PowerMark |
Max. temperature | 70 |
Min. ambient temperature | -40 |
Colour | Silver |