BRADY

BRADY BBP85 Sign and Label Printer QWERTY EU, 300 dpi

  • ERIKS:15139902
  • Manufacturer:888434904633
Image 1
The BBP™85 Sign and Label Printer allows you to create upto 254.00 mm labels & signs in multiple colours. Its improved interface makes it easy to use for anyone.
Save to list

€3,995.00/ per boxexcl. VAT

€4,833.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Print resolution
16776960 dpi
Auto shut down function
Yes
Operating systems
Windows® 7;Windows® 8;Windows® 10
Supply voltage
90 - 264 AC @ 47- 63 Hz
Weight
24.04
With automatic shut-off
Yes