BRADY

BRADY BBP85 Ribbon - Yellow Ribbon 220mm

  • ERIKS:23588298
  • Manufacturer:754473135188
Image 1
Brady's BBP85 & PowerMark® industrial grade print ribbon is super-tough, smear-proof ensure your printed text last for years outdoors and in industrial areas.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Tape colour
Not applicable
Text colour
Yellow
Length belt/tape/tie
60 m
Band width
220 mm
Application
Printer BBP85, PowerMark