






€262.05/ pieceexcl. VAT
€317.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | Not applicable |
Text colour | White |
Length belt/tape/tie | 60 m |
Band width | 220 mm |
Application | Printer BBP85, PowerMark |