Products
Brands
About Eriks
Customer service
BE - English
Home
BBP85 Ribbon - Red Ribbon 220m...
BRADY BBP85 Ribbon - Red Ribbon 220mm
ERIKS:
23588294
Manufacturer:
754473135140
+1
Brady's BBP85 & PowerMark® industrial grade print ribbon is super-tough, smear-proof ensure your printed text last for years outdoors and in industrial areas.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Tape colour
Not applicable
Text colour
Red
Length belt/tape/tie
60 m
Band width
220 mm
Application
Printer BBP85, PowerMark
See all variants
Log in